{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110204 | |
Corner radius | 0.4 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260952 HB7130-2 | |
EAN / GTIN | 4062406750329 | |
Manufacturer number | 260952 HB7130-2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
TCMT 110204, Grade: HB7130-2
on request
In stock
751 pieces in stock
from
1
Pieces
BGN 21.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
from
1
Pieces
BGN 21.32
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
177 pieces in stock
from
1
Pieces
BGN 26.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 22.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
234 pieces in stock
BGN 16.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
BGN 12.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
745 pieces in stock
from
1
Pieces
BGN 26.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 22.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | TCMT 110204 | TCMT 110204 | TCMT 16T304 | TCMT 16T304 | TCMT 110204 | TCMT 16T304 |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing |
Cutting conditions | slightly interrupted | continuous | continuous | slightly interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm | 0.1 mm - 1 mm | 0.1 mm - 1 mm | 0.2 mm - 1.5 mm |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Main application | M | M | M | M | M | M |