TCMT 110204 HB7010-1

Article no.: 260952 HB7010-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 21.32 / Piece
  • from 10 Piece
    BGN 17.78 / Piece
on request
In stock
491 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TCMT 110204
Corner radius 0.4 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260952 HB7010-1
EAN / GTIN 4045197780683
Manufacturer number 260952 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart