Screw-on toolholder, left-hand, Shank / insert size: 12/09mm

Article no.: 260007 12/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 12 mm
Insert size 9 mm
Application type left-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SCLCR/L 1212F09
suitable indexable insert CC.. 09T3..
Functional width L4 16 mm
Head length L1 13 mm
Overall length L 80 mm
Pack of insert screws 269028 2
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260007 12/09
EAN / GTIN 4045197654847
Manufacturer number 260007 12/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart