{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 12 mm | |
Application type | left-hand | |
Norm | DIN ISO 5610 | |
ISO code toolholder | SCLCL 1212F09; SDJCL 1212F07; SSSCL 1212F09 | |
suitable indexable insert | CC.. 09T3..; DC.. 0702..; SC.. 09T3 | |
Functional width L4 | 16 mm | |
Head length L1 | 13 mm; 17 mm; 20 mm | |
Overall length L | 80 mm | |
Spare part | 269981 1 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 265131 12 | |
EAN / GTIN | 4045197941817 | |
Manufacturer number | 265131 12 |