Screw-on toolholder, left-hand, Shank / insert size: 20/09mm

Article no.: 260005 20/09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
29 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 9 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCRCR/L 2020K09
suitable indexable insert CC.. 09T3..
Functional width L4 22 mm
Head length L1 18 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Shim 269005 1
Shim screw 269013 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 260005 20/09
EAN / GTIN 4045197772596
Manufacturer number 260005 20/09
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart