Screw-on toolholder, left-hand, Shank / insert size: 16/09mm

Article no.: 260005 16/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 9 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder SCRCR/L 1616H09
suitable indexable insert CC.. 09T3..
Functional width L4 17 mm
Head length L1 15 mm
Overall length L 100 mm
Pack of insert screws 269028 2
Shim 269005 1
Shim screw 269013 2
Setting angle κ 75 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260005 16/09
EAN / GTIN 4045197772589
Manufacturer number 260005 16/09

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart