{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | IC8150 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 2.5 mm | |
Feed f | 0.08 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 180 m/min - 400 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | WNMG 080408-F3P IC8150 | |
Type of product | Indexable insert for turning |
Article number | 251991 IC8150 | |
EAN / GTIN | 7291075319361 | |
Manufacturer number | 5566847 |
This article |
Recommendations |
|
---|---|---|
WNMG 080408, Grade: IC8150
on request
In stock
10 pieces in stock
BGN 34.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
554 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 080408 | WNMG 080408 |
Finishing/roughing assignment | Finishing | Finishing |
Cutting conditions | continuous | continuous |
Grade | IC8150 | HB7010-1 |
Feed f | 0.08 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |