{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | IC6015 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | F3M | |
Cutting depth ap | 0.1 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 140 m/min - 300 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | WNMG 080408-F3M IC6015 | |
Type of product | Indexable insert for turning |
Article number | 251991 IC6015 | |
EAN / GTIN | 7291075336740 | |
Manufacturer number | 5567835 |
This article |
Recommendations |
||
---|---|---|---|
WNMG 080408, Grade: IC6015
on request
In stock
30 pieces in stock
BGN 34.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
from
1
Pieces
BGN 26.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 22.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
225 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | WNMG 080408 | WNMG 060408 | WNMG 080408 |
Cutting depth ap | 0.1 mm - 1.5 mm | 0.3 mm - 2 mm | 0.3 mm - 2 mm |
Grade | IC6015 | HB7120-1 | HB7120-1 |
Chip breaker | F3M | VS | VS |
Main application | M | M | M |