GARANT Master Eco lever lock toolholder short 25/08 mm

Article no.: 251911 25/08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Norm: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Eco
Shank size 25 mm
Insert size 8 mm
Application type left-hand
Norm DIN ISO 5610
Through-coolant yes
ISO code toolholder PWLNR/L 2525H08
suitable indexable insert WN.. 0804..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 100 mm
Shim 259031 48
Lever 259015 15
Lever screw 259018 15
Spring 259046 4
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251911 25/08
EAN / GTIN 4062406734176
Manufacturer number 251911 25/08

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart