{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080408 | |
Corner radius | 0.8 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 70 m/min - 240 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 252070 HB7130-2 | |
EAN / GTIN | 4062406750077 | |
Manufacturer number | 252070 HB7130-2 |
This article |
Recommendations |
|
---|---|---|
WNMG 080408, Grade: HB7130-2
on request
In stock
2,050 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 17.78
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | WNMG 080408 | WNMG 080408 |
Finishing/roughing assignment | Finishing | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | slightly interrupted | slightly interrupted |
Grade | HB7130-2 | HBT130 |
Feed f | 0.1 mm/rev. - 0.5 mm/rev. | 0.12 mm/rev. - 0.45 mm/rev. |
Main application | M | M |
Type of product | Indexable insert for turning | Indexable insert for turning |