{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | M3P | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DNMG 150612-M3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 250811 IC8250 | |
EAN / GTIN | 7291075329889 | |
Manufacturer number | 5567489 |
This article |
Recommendations |
||
---|---|---|---|
DNMG 150612, Grade: IC8250
on request
In stock
30 pieces in stock
BGN 43.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
from
1
Pieces
BGN 38.86
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 32.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
368 pieces in stock
from
1
Pieces
BGN 43.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 36.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Finishing/roughing assignment | Finishing | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 4 mm |
Grade | IC8250 | HB7020 | HB7020 |
Chip breaker | M3P | SM | WSM |
Main application | P | P | P |
Cutting speed vc main application | 150 m/min - 380 m/min | 120 m/min - 350 m/min | 120 m/min - 350 m/min |