{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | IC8150 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | M3P | |
Cutting depth ap | 0.5 mm - 5 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 180 m/min - 400 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | DNMG 150612-M3P IC8150 | |
Type of product | Indexable insert for turning |
Article number | 250811 IC8150 | |
EAN / GTIN | 7291075329858 | |
Manufacturer number | 5567486 |