CNMG 190616 HB7020

Article no.: 250174 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 62.62 / Piece
  • from 10 Piece
    BGN 52.18 / Piece
on request
In stock
738 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert CNMG 190616
    Corner radius 1.6 mm
    Grade HB7020
    Tool material Carbide
    Main application P
    Cutting conditions slightly interrupted
    Chip breaker SM
    Tolerance M
    Cutting depth ap 0.5 mm - 8 mm
    Feed f 0.2 mm/rev. - 0.5 mm/rev.
    Cutting speed vc main application 120 m/min - 350 m/min
    Number of changes/inserts 4
    Finishing/roughing assignment Semi-roughing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 250174 HB7020
    EAN / GTIN 4045197764065
    Manufacturer number 250174 HB7020

    Application Table

    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    continuous
     
    irregular
     
    wet maximum
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart