Lever lock toolholder, left-hand, Shank / insert size: 32/19mm

Article no.: 250019 32/19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
17 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 32 mm
Insert size 19 mm
Application type left-hand
Standard Works standard
Through-coolant no
ISO code toolholder PCLNR/L 3232P19
suitable indexable insert CN.. 1906..
Functional width L4 40 mm
Head length L1 40 mm
Overall length L 170 mm
Shim 259031 36
Lever 259015 13
Lever screw 259018 13
Shim pins pack 259044 7
Shim punches pack 259047 5
Setting angle κ 95 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250019 32/19
EAN / GTIN 4045197650047
Manufacturer number 250019 32/19
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart