{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | IC8250 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 150 m/min - 380 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120404-F3P IC8250 | |
Type of product | Indexable insert for turning |
Article number | 250070 IC8250 | |
EAN / GTIN | 7291075319668 | |
Manufacturer number | 5567387 |
This article |
Recommendations |
|||
---|---|---|---|---|
CNMG 120404, Grade: IC8250
on request
In stock
30 pieces in stock
BGN 31.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,008 pieces in stock
from
1
Pieces
BGN 24.02
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
509 pieces in stock
from
1
Pieces
BGN 26.85
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 22.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
675 pieces in stock
BGN 14.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | CNMG 120404 | CNMG 120404 | CNMG 120404 | CNMG 120404 |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted | slightly interrupted |
Chip breaker | F3P | SS | WSS | PF |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.15 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | P | P | P |