{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120404 | |
Corner radius | 0.4 mm | |
Grade | IC6025 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | F3M | |
Cutting depth ap | 0.1 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | CNMG 120404-F3M IC6025 | |
Type of product | Indexable insert for turning |
Article number | 250070 IC6025 | |
EAN / GTIN | 7291075336399 | |
Manufacturer number | 5567692 |