KOMET® indexable insert 24-010

Article no.: 236610 24-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 45.22 / Piece
  • from 10 Piece
    BGN 37.67 / Piece
on request
In stock
66 pieces in stock

Select article variation and quantity

Designation type W80 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 080308-01
Serie KUB Pentron®
Designation 24-010
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.13 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236610 24-010
EAN / GTIN 4047109258372
Manufacturer number W80 24010.087935

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
75
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart