SOGX 110509, HB6715, Type: GG

Article no.: 234087 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 46.16 / Piece
  • from 10 Piece
    BGN 38.47 / Piece
on request
In stock
479 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 110509
Series Power Drill
Type GG
Grade HB6715
Tool material Carbide
Feed f 0.13 - 0.3 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234087 GG
EAN / GTIN 4045197742414
Manufacturer number 234087 GG

Application Table

GG(G)
K
200
dry
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Note:

Not for use as an internal cutter (it is essential that an internal cutter be of material grade HB630).

Downloads & documents

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart