SOGX 100408, HB6535, Type: UNI

Article no.: 234072 UNI
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 41.70 / Piece
  • from 10 Piece
    BGN 34.75 / Piece
on request
In stock
243 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 100408
Series Power Drill
Type UNI
Grade HB6535
Tool material Carbide
Feed f 0.08 - 0.16 mm/rev.
Number of changes/inserts 4
Coating TiN
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234072 UNI
EAN / GTIN 4062406084325
Manufacturer number 234072 UNI

Application Table

Steel < 500 N/mm²
P
270
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
150
CuZn
N
250
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


SOGX 100408, HB6535, Type: UNI

SOGX 100408, HB6535, Type: UNI

on request
In stock
243 pieces in stock
from 1  Pieces
BGN 41.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 34.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
603 pieces in stock
from 1  Pieces
BGN 36.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 30.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
556 pieces in stock
from 1  Pieces
BGN 34.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 28.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
358 pieces in stock
from 1  Pieces
BGN 44.26
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 36.89
plus VAT at the current rate Prices plus delivery costs
on request
In stock
620 pieces in stock
from 1  Pieces
BGN 39.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 33.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
430 pieces in stock
from 1  Pieces
BGN 46.16
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 38.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
267 pieces in stock
from 1  Pieces
BGN 38.59
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 32.17
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 4 4 4 4 4 4 4
ISO code indexable insert SOGX 100408 SOGX 060305 SOGX 050204 SOGX 110509 SOGX 080407 SOGX 130511 SOGX 070306
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB6535 HB6535 HB6535 HB6535 HB6535 HB6535 HB6535
Type UNI UNI UNI UNI UNI UNI UNI
Series Power Drill Power Drill Power Drill Power Drill Power Drill Power Drill Power Drill
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart