{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Drill | |
Nominal ⌀ D | 35 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | ISO 9766 | |
Use for drilling | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Machining strategy | HPC | |
Reach L1 | 140 mm | |
for inch ⌀ | 1 3/8 in | |
Overhang LA | 166 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 68 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | SOGX 110509 | |
Pack of insert screws | 239700 15IP (2.8 Nm) | |
Indexable insert type for internal cutter | HB6810; HB6535; HB6640; HB630 | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 234010 35 | |
EAN / GTIN | 4045197740687 | |
Manufacturer number | 234010 35 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Power Drill indexable drill Combination shank, 4×D, ⌀ DC m7: 35mm
on request
In stock
9 pieces in stock
BGN 1,374.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
BGN 944.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 987.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 1,648.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 | 2 |
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 5×D |
ISO code indexable insert | SOGX 110509 | WOEX 05T304 | SOMT110408 / XOMT110406 | SOGX 110509 |
Nominal ⌀ D | 35 | 35 | 15 | 35 |
Shank | ISO 9766 | DIN 6535 HE, DIN 6595 | ISO 9766 | ABS |
Pack of insert screws | 239700 15IP (2.8 Nm) | 239700 8IP (1.3 Nm) | 232980 5 (TX15;3Nm) | 239700 15IP (2.8 Nm) |
Type of product | Indexable drill | Indexable drill | Indexable drill | Indexable drill |