WOEX 040304 S ST1400

Article no.: 232510 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 24.84 / Piece
  • from 10 Piece
    BGN 20.69 / Piece
on request
In stock
365 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Machining strategy: MTC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert WOEX 040304 S
    Grade HB7630
    Tool material Carbide
    Machining strategy MTC
    Feed f 0.1 mm/rev.
    Number of changes/inserts 3
    Type of product Indexable insert for drilling

    Identification numbers & Classifications

    Article number 232510 ST1400
    EAN / GTIN 4045197346452
    Manufacturer number 232510 ST1400

    Application Table

    Steel < 500 N/mm²
    P
    275
    Steel < 750 N/mm²
    P
    275
    Steel < 900 N/mm²
    P
    215
    Steel < 1100 N/mm²
    P
    125
    Steel < 1400 N/mm²
    P
    125
    GG(G)
    K
    175
    wet maximum
     

    Description

    Suitable for:

    GARANT indexable drills No. 232298; 232300; 232302; 232310.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart