{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 20 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 80 mm | |
Overhang LA | 104 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 160 mm | |
Type of product | Indexable drill |
Article number | 232310 20 | |
EAN / GTIN | 4045197552839 | |
Manufacturer number | 232310 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable drill combination shank 20 mm
on request
In stock
27 pieces in stock
BGN 881.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
BGN 1,070.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
BGN 769.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D |
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 20 | 20 | 20 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Reach L1 | 80 | 80 | 83 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 104 | 98 | 102 |