{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 22.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 69 mm | |
Overhang LA | 93 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 | |
Pack of insert screws | 239700 6IP1 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 143 mm | |
Type of product | Indexable drill |
Article number | 232302 22,5 | |
EAN / GTIN | 4045197351821 | |
Manufacturer number | 232302 22,5 |
This article |
Recommendations |
|
---|---|---|
Indexable drill combination shank Shank ⌀ 20 mm 22,5 mm
on request
In stock
13 pieces in stock
BGN 681.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 715.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
Nominal ⌀ D | 22.5 | 22.5 |
Shank ⌀ Ds | 20 | 25 |
Shank length Ls | 50 | 56 |
Reach L1 | 69 | 69 |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 93 | 93 |