{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 170431 ER-JT | |
Type | ST1400 | |
Corner radius | 3.1 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.22 mm | |
Type of product | Indexable insert for milling |
Article number | 227543 ST1400 | |
EAN / GTIN | 4960664609529 | |
Manufacturer number | TKB00410 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() BDMT 170431 ER-JT ST1400
on request
In stock
12 pieces in stock
BGN 38.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
747 pieces in stock
from
1
Pieces
BGN 34.01
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 28.34
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 3.1 | 3.1 |
ISO code indexable insert | BDMT 170431 ER-JT | APMT 180531 SR |
Tool material | Carbide | Carbide |
Grade | PR1225 | HB7510 |
Type | ST1400 | ST1400 |
Feed fz per tooth | 0.09 − 0.22 | 0.25 |
Type of product | Indexable insert for milling | Indexable insert for milling |