{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 15.7 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
⌀ D3 | 73 mm | |
Circular interpolation milling ⌀ Dmin | 153 mm | |
Circular interpolation milling ⌀ Dmax | 158 mm | |
Ramping angle αmax | 0.2 degrees | |
Ramping length L for αmax | 71.6 mm | |
suitable indexable insert | BDMT 170408 | |
Insert screw | 229709 (T15; 3.5 Nm) | |
Type of product | End / face mill |
Article number | 227510 80/6 | |
EAN / GTIN | 4960664456697 | |
Manufacturer number | THN03429 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable milling cutter 90° MEC17, with bore, ⌀ D / number of teeth Z: 80/6mm
on request
In stock
1 pieces in stock
BGN 1,360.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
BGN 1,754.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
BGN 1,126.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
BGN 1,205.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 5 | 7 | 5 |
Milling application | Circular milling; Ramping; End milling | End milling | End milling | Ramping; Circular milling; Plunging |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm |
Through-coolant | yes | yes | yes | yes |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 mm | 80 mm | 80 mm | 80 mm |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |