{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 53 mm | |
maximum cutting depth ap max | 3.5 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 133 mm | |
Circular interpolation milling ⌀ Dmax | 158 mm | |
Ramping angle αmax | 0.38 degrees | |
Ramping length L for αmax | 52.3 mm | |
Indexable insert size | 16 | |
suitable indexable insert | XE.. 1605 | |
Insert screw | 229920 (TP20; 7.6Nm) | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 80/6 | |
EAN / GTIN | 4059782503533 | |
Manufacturer number | 5667006 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 80/6mm
on request
Available in 2-3 weeks
0 pieces in stock
BGN 1,857.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
BGN 753.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 1,043.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 753.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Mounting bore ⌀ | 27 mm | 27 mm | 32 mm | 27 mm |
Setting angle κ | 16 degrees | 15 – 30 degrees | 12 degrees | 15 – 30 degrees |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping |
Through-coolant | yes | yes | yes | yes |
⌀ D3 | 53 mm | 64 mm | 59 mm | 64 mm |
Fz Helix | 0.7 | 0.7 | 0.7 | 0.7 |