{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 36 mm | |
maximum cutting depth ap max | 3.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 99 mm | |
Circular interpolation milling ⌀ Dmax | 124 mm | |
Ramping angle αmax | 0.68 degrees | |
Ramping length L for αmax | 29.3 mm | |
Indexable insert size | 16 | |
suitable indexable insert | XE.. 1605 | |
Insert screw | 229920 (TP20; 7.6Nm) | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 63/5L | |
EAN / GTIN | 4059782504622 | |
Manufacturer number | 5659955 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 63/5Lmm
on request
In stock
37 pieces in stock
BGN 1,527.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 895.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 843.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 980.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 1,048.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 5 | 5 | 5 | 5 | 6 |
Setting angle κ | 16 degrees | 12 degrees | 11 degrees | 16 degrees | 15 degrees |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Plunging; Ramping; Plunging | Circular milling; Ramping; Plunging |
Overall length Ltot | 40 mm | 50 mm | 50 mm | 50 mm | 50 mm |
suitable indexable insert | XE.. 1605 | XD.. 120408 | XDM.120516 | XOMU146715 | XOMU094812 |
Ramping angle αmax | 0.68 degrees | 0.41 degrees | 1.06 degrees | 1.04 degrees | 0.68 degrees |
Ramping length L for αmax | 29.3 mm | 41.5 mm | 43.34 mm | 44.07 mm | 50.55 mm |