{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | LOGIQ4FEED | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 8.6 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 24.6 mm | |
Circular interpolation milling ⌀ Dmax | 31 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 4.3 degrees | |
Ramping length L for αmax | 11.97 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED16-2-050-W20-04 | |
Type of product | Copy mills |
Article number | 221101 16/2 | |
EAN / GTIN | 7291075392746 | |
Manufacturer number | 3336672 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter 16/2
on request
In stock
6 pieces in stock
BGN 703.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 448.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
BGN 435.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 50 | 30 | 30 |
suitable indexable insert | XNMU040310.. | XOM.060310 | ANGX10T308ZE.R |
Shank type | Weldon shank | Weldon shank | Weldon shank |
Machining strategy | HPC | HPC | HPC |
Shank ⌀ Ds h6 | 20 | 16 | 16 |
Ramping angle αmax | 4.3 | 3.73 | 2.39 |
Ramping length L for αmax | 11.97 | 6.13 | 8.4 |