{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
ISO code indexable insert | XNMU 040310RM-T | |
Type | UNI | |
Corner radius | 1 mm | |
Grade | IC808 | |
Tool material | Carbide | |
Programming radius at ap max | 1.8 mm | |
maximum cutting depth ap max | 0.8 mm | |
Number of changes/inserts | 4 | |
Geometry | RM-T | |
Manufacturer's designation | FFX4 XNMU 040310RM-T IC808 | |
Type of product | Indexable insert for milling |
Article number | 221210 UNI | |
EAN / GTIN | 7291075393491 | |
Manufacturer number | 3360413 |
This article |
Recommendations |
|||
---|---|---|---|---|
XNMU 040310RM-T, IC808, Type: UNI
on request
In stock
230 pieces in stock
BGN 40.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,199 pieces in stock
from
1
Pieces
BGN 66.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 55.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
847 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,044 pieces in stock
from
1
Pieces
BGN 59.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 49.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 |
Corner radius | 1 mm | 0.8 mm | 0.4 mm | 0.8 mm |
ISO code indexable insert | XNMU 040310RM-T | LOEU 130708 TR-M | LOEU090404 R-L | LOEU090408 TR-M |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | IC808 | HB735 | HB735 | HB735 |
Type | UNI | UNI | UNI | UNI |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |