{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 17.6 mm | |
Overhang L1 | 60 mm | |
Overall length Ltot | 150 mm | |
Shank ⌀ Ds h6 | 25 mm | |
Circular interpolation milling ⌀ Dmin | 42.6 mm | |
Circular interpolation milling ⌀ Dmax | 49 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 1.8 degrees | |
Ramping length L for αmax | 28.64 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED25-4-060-C25-04 | |
Type of product | Copy mills |
Article number | 221100 25/4 | |
EAN / GTIN | 7291075392777 | |
Manufacturer number | 3336675 |
This article |
Recommendations |
|
---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, Plain shank, ⌀ DC / number of effective cutting edges Z: 25/4
on request
In stock
9 pieces in stock
BGN 897.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 726.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 60 mm | 100 mm |
suitable indexable insert | XNMU040310.. | ANGX10T308ZE.R |
Machining strategy | HPC | HPC |
⌀ D3 | 17.6 mm | 19 mm |
Circular interpolation milling ⌀ Dmax | 49 mm | 48 mm |
Ramping length L for αmax | 28.64 mm | 17.4 mm |
Type of product | Copy mills | Copy mill |