{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 18 mm | |
Recess ⌀ D1 | 4.8 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.028 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.033 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220291 5 | |
EAN / GTIN | 2050002068230 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HAIMER MILL end mill 5 mm
on request
In stock
63 pieces in stock
BGN 58.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
466 pieces in stock
BGN 37.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
BGN 83.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
BGN 47.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
191 pieces in stock
BGN 35.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
127 pieces in stock
BGN 48.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Colour ring | without | without | yellow | without | without | green |
Standard | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | f8 | h10 | e8 | e8 | e8 | e8 |
No. of teeth Z | 4 | 3 | 4 | 2 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |