{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 8 mm | |
Overhang length L1 incl. recess | 10 mm | |
Recess ⌀ D1 | 2.9 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.017 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.02 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220291 3 | |
EAN / GTIN | 2050002068216 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HAIMER MILL end mill 3 mm
on request
In stock
6 pieces in stock
BGN 58.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
864 pieces in stock
BGN 37.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
222 pieces in stock
BGN 83.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
296 pieces in stock
BGN 47.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
442 pieces in stock
BGN 35.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
228 pieces in stock
BGN 48.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Cutting width ae for milling operation | 0.05×D for side milling; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 32 degrees | 30 degrees | 45 degrees | 30 degrees | 45 degrees | 30 degrees |
Type | N | N | W | N | N | N |
No. of teeth Z | 4 | 3 | 4 | 2 | 3 | 3 |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |