{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable indexable insert | AP.T 1335.. | |
Serie | Softcut® | |
Angle γ | 45 degrees | |
Shank type | with bore | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 3 | |
Number of indexable inserts | 9 | |
Overall length Ltot | 52 mm | |
smallest ⌀ D | 17 mm | |
largest ⌀ D1 | 59 mm | |
achievable chamfer width b | 20.8 mm | |
achievable chamfer length l | 29.5 mm | |
achievable chamfer height h | 20.8 mm | |
Mounting bore ⌀ | 22 mm | |
Feed rate per tooth at hmax | 0.14 mm | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | Indexable end mill |
Article number | 215540 45 | |
EAN / GTIN | 4045197809704 | |
Manufacturer number | 215540 45 |