APMT 180508 ER ST900

Article no.: 215220 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 34.54 / Piece
  • from 10 Piece
    BGN 28.79 / Piece
on request
In stock
3,245 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Softcut®
ISO code indexable insert APMT 180508 ER
Type ST900
Corner radius 0.8 mm
Grade HB7520
Tool material Carbide
Feed fz per tooth 0.15 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215220 ST900
EAN / GTIN 4045197600936
Manufacturer number 215220 ST900

Application Table

Steel < 500 N/mm²
P
340
Steel < 750 N/mm²
P
300
Steel < 900 N/mm²
P
260
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart