APMT 180524 TR, HB7520, Type: UNI

Article no.: 215277 UNI
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 34.54 / Piece
  • from 10 Piece
    BGN 28.79 / Piece
on request
In stock
119 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180524 TR
Type UNI
Corner radius 2.4 mm
Grade HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215277 UNI
EAN / GTIN 4045197707918
Manufacturer number 215277 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 180524 TR, HB7520, Type: UNI

APMT 180524 TR, HB7520, Type: UNI

on request
In stock
119 pieces in stock
from 1  Pieces
BGN 34.54
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 28.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
416 pieces in stock
from 1  Pieces
BGN 34.01
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 28.34
plus VAT at the current rate Prices plus delivery costs
Corner radius 2.4 mm 2.4 mm
ISO code indexable insert APMT 180524 TR APMT 133524 TR
Tool material Carbide Carbide
Grade HB7520 HB7520
Type UNI UNI
Type of product Indexable insert for milling Indexable insert for milling

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart