GARANT Softcut HSI 45° chamfer mill, with bore, ⌀ D: 53,9mm

Article no.: 214851 53,9
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable indexable insert SO.T 120504 PDER
Series Softcut®
Shank type with bore
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 3
Number of indexable inserts 9
Overall length Ltot 65 mm
smallest ⌀ D 53.9 mm
largest ⌀ D1 85 mm
achievable chamfer length l 22 mm
achievable chamfer height h 15 mm
Mounting bore ⌀ 27 mm
Pack of insert screws 219833 (15IP; 3.0 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 214851 53,9
EAN / GTIN 4062406359706
Manufacturer number 214851 53,9

Description

Application:

Suitable for front and back chamfering.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart