Carbide core drill Depth of cut 35 mm 43 mm

Article no.: 119000 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 43 mm
Tool material Carbide
Colour ring without
Type of product Hole saw

Identification numbers & Classifications

Article number 119000 43
EAN / GTIN 4014586240305
Manufacturer number 63127117019

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

High-performance carbide core drill with QuickIN holder. For maximum tool life and excellent metal removal rate.
Overall length: 77 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide core drill Depth of cut 35 mm 43 mm

Carbide core drill Depth of cut 35 mm 43 mm

on request
In stock
11 pieces in stock
BGN 182.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
95 pieces in stock
BGN 309.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
91 pieces in stock
BGN 184.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock
BGN 83.22
plus VAT at the current rate Prices plus delivery costs
⌀ tolerance −0.05 / 0.1 mm −0.05 / 0.1 mm −0.05 / 0.15 mm
Version high flat flat
Colour ring without without without without
Nominal ⌀ DC 43 mm 43 mm 43 mm 43 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material Carbide Carbide Carbide Carbide
Type of product Hole saw Hole saw Hole saw Hole saw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart