Carbide core drill Depth of cut 35 mm, ⌀ DC: 22mm

Article no.: 119000 22
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
107 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 22 mm
Tool material Carbide
Cutting depth 35 mm
Overall length L 77 mm
Type of product Core drill

Identification numbers & Classifications

Article number 119000 22
EAN / GTIN 4014586240091
Manufacturer number 63127096018

Application Table

Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

High-performance carbide core drill with QuickIN holder. For maximum tool life and excellent metal removal rate.
Overall length: 77 mm for all cutter sizes.

Suitable for:

FEIN core drilling machines with QuickIN holder for fast, keyless tool changes. Also suitable for other makes with adapter. The core drill cuts only a ring of material, saving approx. 40 % − 60 % cutting time.

Supplied with:

Without centring pin.

Note:

For FEIN core drilling machines see No. 076520/ 076524/ 076526 group 0 − workshop accessories.
The centring pin No. 119019 is required when using the core drills No. 119010 and 119000.

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide core drill Depth of cut 35 mm, ⌀ D<sub>C</sub>: 22mm

Carbide core drill Depth of cut 35 mm, ⌀ DC: 22mm

on request
In stock
107 pieces in stock
BGN 115.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
282 pieces in stock
BGN 171.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
787 pieces in stock
BGN 101.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
355 pieces in stock
BGN 59.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
139 pieces in stock
BGN 101.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock
BGN 105.50
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without
Nominal ⌀ DC 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Tool material Carbide Carbide Carbide Carbide Carbide HSS
Type of product Core drill Hole saw Hole saw Hole saw Core drill Core drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart