{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 6 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 41 | |
Incremental steps of drills | 0.1 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115120 6-10 | |
EAN / GTIN | 4045197024374 | |
Manufacturer number | 115120 6-10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Jobber drill set HSS No. 114150 in a case 6-10
on request
In stock
103 pieces in stock
BGN 859.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
183 pieces in stock
BGN 650.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
BGN 1,785.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | TiN | TiAlN |
Drill range | 6 ;10 | 6 ;10 | 6 ;10 |
Standard | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS | HSS | HSS E |
Point angle | 118 | 118 | 118 |
Tolerance nominal ⌀ | h8 | h8 | h8 |