Jobber drill set HSS No. 114150 in a case, uncoated, Type: 1-10C

Article no.: 115120 1-10C
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 150
Incremental steps of drills 0.5 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115120 1-10C
EAN / GTIN 4045197657671
Manufacturer number 115120 1-10C

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 

Description

Version:

Composed of jobber drills DIN 338.
Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm.
Large assortment case from 1 mm − 10 mm, with 150 jobber drills: 10 pcs. each ⌀ 1 − 6, 5 pcs. each ⌀ 6.5 − 10. Ideal for sitework and workshop use.

Note:

Size 16  20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill set HSS No. 114150 in a case, uncoated, Type: 1-10C

Jobber drill set HSS No. 114150 in a case, uncoated, Type: 1-10C

on request
In stock
4 pieces in stock
BGN 1,318.01
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock
BGN 392.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
BGN 908.66
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated
with case yes yes yes
Shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS
Tolerance nominal ⌀ h8 h8 h8
Type N N N
Type of product Jobber drill Jobber drill Jobber drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart