Stub drill HSS-E, TiAlN, ⌀ DC h8: 9,3mm

Article no.: 113265 9,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 64.23 / Piece
  • from 5 Piece
    BGN 53.53 / Piece
on request
In stock
43 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 9.3 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 26.1 mm
Flute length Lc 40 mm
Overall length L 84 mm
Shank ⌀ Ds 9.3 mm
Feed f in stainless steel < 900 N/mm2 0.09 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 113265 9,3
EAN / GTIN 4062406235482
Manufacturer number 113265 9,3

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 9,3mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 9,3mm

on request
In stock
43 pieces in stock
from 1  Pieces
BGN 64.23
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 53.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
from 1  Pieces
BGN 39.00
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 32.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock
from 1  Pieces
BGN 40.07
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 33.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock
from 1  Pieces
BGN 80.42
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 67.03
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
BGN 89.34
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 74.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
167 pieces in stock
from 1  Pieces
BGN 167.34
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 139.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock
from 1  Pieces
BGN 13.01
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
BGN 10.84
plus VAT at the current rate Prices plus delivery costs
Colour ring green without without without blue green without
Nominal ⌀ DC 9.3 mm 9.3 mm 9.3 mm 9.3 mm 9.3 mm 9.3 mm 9.3 mm
Standard DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Shank ⌀ Ds 9.3 mm 9.3 mm 9.3 mm 9.3 mm 9.3 mm 9.3 mm 9.3 mm
recommended maximum drilling depth L2 26.1 mm 26.1 mm 26.1 mm 26.1 mm 26.1 mm 26.1 mm 26.1 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart