Stub drill HSS-E, TiAlN, ⌀ DC h8: 6,3mm

Article no.: 113265 6,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 37.65 / Piece
  • from 10 Piece
    BGN 31.37 / Piece
on request
In stock
28 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6.3 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 21.6 mm
Flute length Lc 31 mm
Overall length L 70 mm
Shank ⌀ Ds 6.3 mm
Feed f in stainless steel < 900 N/mm2 0.05 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 113265 6,3
EAN / GTIN 4062406234881
Manufacturer number 113265 6,3

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 6,3mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 6,3mm

on request
In stock
28 pieces in stock
from 1  Pieces
BGN 37.65
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 31.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
122 pieces in stock
from 1  Pieces
BGN 17.82
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 14.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
from 1  Pieces
BGN 42.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 35.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
from 1  Pieces
BGN 22.14
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 18.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
from 1  Pieces
BGN 42.38
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 35.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
from 1  Pieces
BGN 47.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 39.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
135 pieces in stock
from 1  Pieces
BGN 6.18
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
BGN 5.14
plus VAT at the current rate Prices plus delivery costs
Colour ring green without without without without blue without
Nominal ⌀ DC 6.3 mm 6.3 mm 6.3 mm 6.3 mm 6.3 mm 6.3 mm 6.3 mm
Standard DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 118 degrees 135 degrees 130 degrees 130 degrees 130 degrees 130 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart