Bump cap uvex u-cap sport SHORT

Article no.: 097849 SHORT
plus VAT at the current rate Prices plus delivery costs
on request
In stock
512 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour black
    Shade length 40 mm
    Size 55 cm - 59 cm
    Type of product Impact cap

    Identification numbers & Classifications

    Article number 097849 SHORT
    EAN / GTIN 4031101565637
    Manufacturer number 9794403

    Description

    Version:

    “u-cap series” bump cap with ergonomically shaped internal shell for highest flexibility and maximum wearing comfort. The low profile of the plastic shell provides extra protection for the back of the head.
    uvex u-cap sport in a modern baseball-cap design.

    Standard:

    EN 812

    Note:

    Other sizes available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart