{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | black | |
Shade length | 70 mm | |
Size | 55 cm - 59 cm | |
Norm | EN 812 | |
shell comes down low at the back of the head | yes | |
Type of product | Impact cap |
Article number | 097849 LONG | |
EAN / GTIN | 4031101554822 | |
Manufacturer number | 9794401 |