Earplugs, dependent on noise levels Peltor™ EEP

Article no.: 097797 EEP
plus VAT at the current rate Prices plus delivery costs
on request
In stock
35 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Peltor™
Power supply Rechargeable battery-powered
Norm EN 352-2; EN 352-7
SNR value (noise attenuation) 32 dB(A); 36 dB(A)
Working time 16 h
Type of product Ear defenders

Identification numbers & Classifications

Article number 097797 EEP
EAN / GTIN 511312774270
Manufacturer number EEP-100 EU

Description

Version:

The 3M™ Peltor™ EEP-100 electronic earplugs are equipped with a level-dependent function and thus offer dynamic control of the external noise level. This allows quiet sounds (such as voices) to be amplified and sudden noises injurious to health to be damped. In this way, hearing is protected whilst at the same time permitting higher awareness of the situation and improved communication in noisy environments. Wearers can operate the hearing protection intuitively by means of a button. This allows the basic volume to be adjusted individually. The earplugs are rechargeable via a USB port at the charging box. The small lightweight design increases comfort and thus improves the user’s wearing acceptance.
SNR = 32 dB (H = 31 dB, M = 30 dB, L = 29 dB) with 3M™ UltraFit™ earplugs. SNR = 36 dB (H = 35 dB, M = 34 dB, L = 32 dB) with PELTOR™ triple C earplugs.

Application:

For communication in demanding environments with high and varying noise levels.

Standard:

EN 352-2; EN 352-7

Supplied with:

2 × level-dependent earplugs, 1 × charging box, 1 × USB cable, 1 pair earplugs UltraFit™ small, 1 pair earplugs UltraFit™ medium, 1 pair earplugs UltraFit™ large, 1 pair earplugs triple C.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart