Ear defenders Peltor™ H31P3AF H31P3AF

Article no.: 097759 H31P3AF
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Peltor™
SNR value (noise attenuation) 28 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097759 H31P3AF
EAN / GTIN 4046719414482
Manufacturer number 7000038214

Description

Version:

The recess allows the ear protectors to be worn in combination with a respirator set faceshield from 3M (M100 and M300 series). Slim design of the shells and high wearing comfort thanks to the mixture of foam and liquid in the sealing rings. SNR = 28 dB (H = 35 dB, M = 26 dB, L = 16 dB).

Suitable for:

Powered air respirator faceshield No. 097190_M206 and helmet No. 097288_M306.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart