{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Frame identification | 3M EN166 FT CE | |
Lens identification | 2C-1.2 3M 1 FT | |
UV protection | Standard | |
Frame properties | Side padding; Adjustable nose pads | |
Lens material | Polycarbonate | |
Weight | 19 g | |
Type of product | Safety glasses |
Article number | 096205 CLEAR | |
EAN / GTIN | 4054596052802 | |
Manufacturer number | 7100078989 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Comfort safety glasses SecureFit™ 400, Lens tinting: CLEAR
on request
In stock
3,668 pieces in stock
BGN 21.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,934 pieces in stock
BGN 15.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,070 pieces in stock
BGN 21.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,993 pieces in stock
BGN 14.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,015 pieces in stock
BGN 19.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,103 pieces in stock
BGN 14.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,635 pieces in stock
BGN 16.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28,580 pieces in stock
BGN 6.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69,917 pieces in stock
BGN 12.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18,674 pieces in stock
BGN 22.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Lens material | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonate | Polycarbonat | Polycarbonate | Polycarbonate | Polycarbonate |
UV protection | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard | Standard |
Lens identification | 2C-1.2 3M 1 FT | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 FTKN | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 F | 2C-1.2 HO 1 FT | 2C-1.2 HO 1 F | 2C-1.2 HO 1FTKN |
Type of product | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses | Safety glasses |