Visitors’ safety glasses, Lens tinting: CLEAR

Article no.: 096809 CLEAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
28,580 pieces in stock

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Frame identification CE HO EN 166 F
Lens identification 2C-1.2 HO 1 FT
UV protection Standard
Lens material Polycarbonate
Type of product Safety glasses

Identification numbers & Classifications

Article number 096809 CLEAR
EAN / GTIN 4062406261962
Manufacturer number 096809 CLEAR

Description

Version:

Visitors’ glasses, lightweight. Ideal for short-term use for less demanding applications.
The coating does not achieve scratch resistance to EN166 (K mark), but is resistant to light scratches.

Standard:

EN 166; EN 170

Downloads & documents

Compare with similar products

This article


Recommendations


Visitors’ safety glasses, Lens tinting: CLEAR

Visitors’ safety glasses, Lens tinting: CLEAR

on request
In stock
28,580 pieces in stock
BGN 6.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,934 pieces in stock
BGN 15.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,070 pieces in stock
BGN 21.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,993 pieces in stock
BGN 14.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,015 pieces in stock
BGN 19.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,103 pieces in stock
BGN 14.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,635 pieces in stock
BGN 16.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69,917 pieces in stock
BGN 12.15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18,674 pieces in stock
BGN 22.61
plus VAT at the current rate Prices plus delivery costs
Lens material Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonate Polycarbonat Polycarbonate Polycarbonate
UV protection Standard Standard Standard Standard Standard Standard Standard Standard Standard
Lens identification 2C-1.2 HO 1 FT 2C-1.2 HO 1 FT 2C-1.2 HO 1 FTKN 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1 F 2C-1.2 HO 1FTKN
Type of product Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses Safety glasses

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart