{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SecureFit™ | |
Frame identification | 3M EN166 FT CE | |
Lens identification | 2C-1.2 3M 1 FTKN | |
Lens coating | condensation-free; scratch-resistant | |
UV protection | Standard | |
Frame properties | Adjustable nose pads | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Article number | 096203 CLEAR | |
Manufacturer number | 7100112717 |