Electrician's gloves 11

Article no.: 094919 11
plus VAT at the current rate Prices plus delivery costs
Size guide
on request
In stock
8 pieces in stock
  • Standard: Protection against radioactivity (EN421)
  • Protection class: 0

Product details

Technical Data

EN 60903 category A (acids) yes
EN 60903 category C (extremely low temperatures) yes
EN 60903 category Z (ozone) yes
Contents 1
Application reusable
Weight 97.6 g
Application range All-round; Heavy Duty
Standard Protection against radioactivity (EN421)
Backing material Latex
Glove size 11
maximum voltage protection 1,000 V
Length 360 mm
Colour black / red
Protection class 0
EN 60903 AZC
Type of glove Electrician's gloves
Type of product Electrician's gloves

Identification numbers & Classifications

Article number 094919 11
EAN / GTIN 76490055684
Manufacturer number RIG014B

Description

Version:

The Marigold insulation gloves for electricians from Ansell are made of pure natural rubber latex for unique flexibility and freedom of movement for the fingers. Their ergonomic design, with a shape that reflects the hand in a natural resting position and non-splayed fingers, prevents hand fatigue.

Specification:

Work with the risk of a contact voltage of WS ≥ 1,000 V.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart